Single-Sided Rack with Two Shelves, 12 Hangers, Steel, 48w x 18.5d x 61.5h, Black

  • Mfr # 20224

  • Zoro # G305731774


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Height (In.)
61.5"
Packs per Case
3 Umbrella Holders; Boot Shelf; Hat Shelf; Perforated Shelves
Mounting Type
Stand Alone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20224
Zoro #
G305731774
UPC #
34138202241
Country of Origin
China

Dimensions

Height (In.)
61.5"
Width (In.)
48"
Depth (In.)
18.5"

Details

Item
Clothes Racks
Material
Steel
Color
Black
Packs per Case
3 Umbrella Holders; Boot Shelf; Hat Shelf; Perforated Shelves
Mounting Type
Stand Alone
Includes
(12) Hangers

Description

Single-sided freestanding garment rack with top and bottom shelf keeps coats, garments, shoes and umbrellas neatly organized in meeting rooms or conference areas. Perforated top shelf provides additional storage. Bottom shelf organizes footwear. Use attachable rack to store up to 3 umbrellas. Achieve stability on uneven floors with included levelers. Contemporary design with attractive, durable features complements any environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.