Zoro Homepage

Steel Tripod Display Easel, 72"

  • Mfr # 21E

  • Zoro # G6405056


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Material
Steel
Features
Reduces to 1" x 4" x 72" folded size
Overall Height
72in
For Use With
Specially designed 29" x 40" Quartet Attachable Whiteboard (21E-7, sold separately)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21E
Zoro #
G6405056
UPC #
034138210000
Country of Origin
China

Dimensions

Overall Height
72in

Details

Item
Steel Tripod Display Easel
Color
Bronze
Material
Steel
Features
Reduces to 1" x 4" x 72" folded size
For Use With
Specially designed 29" x 40" Quartet Attachable Whiteboard (21E-7, sold separately)
For Use
Moderate

Description

Steel Tripod Display Easel,72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.