
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28E
Zoro #
G6255210
UPC #
034138280003
Country of Origin
China
Dimensions
Sheet Size
14 3/4"
Height
14 3/4"
Details
Item
Tabletop Easel,14"High,Steel,Black
Color
Black
Material
Steel
For Use With
Boards up to 5 lbs.
Weight
0.649 lbs
Product Type
Folding Display
Description
Tabletop Easel,14 In.High,Steel,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.