
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301
Zoro #
G7200859
UPC #
034138301005
Country of Origin
United States
Dimensions
Height
18"
Width
24"
Depth
1.8"
Board Width
18 in
Board Height
24 in
Description
Keep important information in view with this natural corkboard that functions as a convenient display center. The durable cork surface of this bulletin board includes a self-healing feature to prevent crumbling over time. Plus, the finished frame adds a touch of contemporary professionalism. Durable, natural-cork bulletin board secures documents with push pins. Delivers effective performance when communication is needed in low-use break rooms or on factory floors. Easily secure to wall with heavy-duty, factory-installed mounting system.
- Durable, natural cork surface keeps documents securely in place with just a push pin.
- Low-use - break rooms or factory floors.
- Finished frame fits attractively into any contemporary office interior.
- Heavy-duty, factory-installed mounting system mounts to walls easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.