
Tin Dry Erase Board, 11.5 x 11.5, Randomly Assorted Color Surface
Mfr # TSQ1212A
Zoro # G323333271
product price:Â $18.89
/eaKey Features
Dry Erase Surface Type
Tin
Board Color
Blue, Green, Purple, White
Includes
(2) Magnets, (1) Mini Dry-Erase Marker, Adhesive Mounting Tape
Width
11-1/2 in
Board Properties
Magnetic Board Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TSQ1212A
Zoro #
G323333271
UPC #
34138038154
Country of Origin
China
Dimensions
Width
11-1/2 in
Height
11-1/2 in
Details
Item
Dry Erase Board
Dry Erase Surface Type
Tin
Board Color
Blue, Green, Purple, White
Includes
(2) Magnets, (1) Mini Dry-Erase Marker, Adhesive Mounting Tape
Board Properties
Magnetic Board Surface
Description
Brighten up your locker, a workspace or another area with this dry-erase board. The magnetic construction allows you to secure notes, memos and other papers, while the included marker and two magnets make it easy to start using this board right away. This tin modular frameless square dry-erase board comes with mounting tape for added convenience. Color is chosen randomly, item may not ship as shown.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.