
Total Erase Presentation Dry Erase Easel, 31x41, Wht, Blk Steel Frame (Discontinued)
- Mfr # 120TE
- Zoro # G8175906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120TE
Zoro #
G8175906
UPC #
34138594612
Country of Origin
China
Dimensions
Height
41"
Width
31"
Details
Board Style
Dry Erase Easel
Material
Steel
Weight
29 lbs
Color
White
Description
Quartet® Total Erase Presentation Dry Erase Easel, 31 x 41, White, Black Steel Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.