Total Erase Reversible Mobile Easel, 31 x 41, White Surface, Neutral Frame (Discontinued)
- Mfr # 300TE
- Zoro # G505674536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300TE
Zoro #
G505674536
UPC #
34138594629
Country of Origin
China
Dimensions
Overall Height
41"
Width
31"
Details
Item
Boards
Mounting/Mobility Type
Pass-Through
Color
White
Features
Small Easel—72" high overall.
Includes
Includes accessory tray and one Quartet® dry-erase marker
Frame Material
Steel
Frame Color
Neutral/Beige
For Use
Meeting Rooms; Personal Work Spaces
Board Material
Total Erase®
Description
Streamline communication and encourage participation in any meeting room with this flexible, reversible mobile presentation easel. The Total Erase surface will not stain or ghost for a lasting new look in frequent-use environments. A subtle grid pattern helps keep thoughts on track. The double-sided easel quickly reverses to reveal a fresh writing surface, so you can communicate without interruption. The easel comes equipped with flipchart pad holders, doubling its usefulness as a highly effective collaboration tool. Easily transport from room to room with four smooth-rolling wheels that lock into place for stability. Includes spacious, built-in accessory tray for storage, one Quartet dry-erase marker and eraser. Neutral radius-edge steel frame adds contemporary appeal to office meetings rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.