Zoro Homepage
This item is Discontinued.
Quartet Wall Mount, 6in, PK2 AW6Q

Wall Mount, 6in, PK2 (Discontinued)

  • Mfr # AW6Q
  • Zoro # G2857172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW6Q
Zoro #
G2857172
UPC #
718575601170
Country of Origin
China

Dimensions

Overall Width
6.75 in
Overall Depth
1.25 in
Overall Height
7 1/2 in
Depth
6"

Details

Item
Wall bracket
Material
Plastic
Color
White
Includes
(2) Nuts, Eye Hook
Features
Durable
Product Type
Mounting Bracket
Accessory Type
Wall Bracket

Description

Wall Bracket, Plastic, Color White, Overall Width 6.75 in, Overall Depth 1.25 in, Overall Height 7 1/2 in, Includes (2) Nuts, Eye Hook, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.