Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK AW6Q

Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (Discontinued)

  • Mfr # AW6Q
  • Zoro # G906438096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW6Q
Zoro #
G906438096
UPC #
718575601170
Country of Origin
China

Dimensions

Overall Width
6.75"
Overall Depth
1.25"

Details

Mounting Type
Ceiling; Wall
Material
Plastic

Description

Mounting bracket extends your screen 6" from the wall for easier operation. Blends imperceptibly into conference and classroom environments. Two point wall attachment is sturdy and reliable. Adjustable suspension hook may be raised, lowered or rotated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.