
Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (Discontinued)
- Mfr # 670S
- Zoro # G802694749
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670S
Zoro #
G802694749
UPC #
34138670804
Country of Origin
China
Dimensions
Screen Size
70 x 70
Screen Width
70 in
Screen Height
70 in
Details
Display Type
Ceiling; Wall
Color
White
Weight
14.55 lbs
Finish
Matte
Aspect Ratio
1:1
Screen Fabric
Matte White
Screen Folding Mechanism
Manual
Mounting
Wall Mount, Ceiling Mount
Item
Projection Screen
Description
Enhance your meeting space with this high-quality, mounted projection screen. The frame can easily be attached to the wall or ceiling, and retracts with ease. The highly visible screen enhances image quality, and is built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.