Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Whiteboard 4ft.x3ft., Oak Finish S574

Whiteboard 4ft.x3ft., Oak Finish (Discontinued)

  • Mfr # S574
  • Zoro # G7134255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S574
Zoro #
G7134255
UPC #
341385740038
Country of Origin
China

Dimensions

Height
48 in
Width
36 in

Details

Item
Classic Whiteboard
Board Color
Oak Finish Frame
Mounting/Mobility Type
Z-bracket
Includes
accessory tray and 1 dry-erase marker
Material
Total Erase surface

Description

Whiteboard,4ft.x3ft.,Oak Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.