Zoro Homepage

Workstation Privacy Screen, 38"x64"

  • Mfr # WPS2000

  • Zoro # G6284820


product price: $379.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
38"
Color
Clear
Frame Material
Aluminum
Panel Height
64 in
Features
Lightweight, Durable, Shatter Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPS2000
Zoro #
G6284820
UPC #
034138038611
Country of Origin
Viet Nam

Dimensions

Width
38"
Panel Height
64 in
Panel Width
38 in
Height
64"
Assembled Length
64 in
Assembled Height
64 in
Assembled Width
38 in

Details

Color
Clear
Item
Privacy Screen
Frame Material
Aluminum
Features
Lightweight, Durable, Shatter Proof
Number of Panels
1
Number of Casters
2
Product Type
Privacy Screen
Panel Color
Clear
Number of Windows
0
Panel Frame Color
Silver
Number of Wall-Mount Brackets
2
Window Style
Frosted
Panel Surface Material
Polycarbonate
Panel Core Material
Polycarbonate
Number of Posts
2
Post Material
Aluminum
Number of Power Outlets
0
Panel Functionality
Dry Erase
Panel Frame Material
Aluminum
Panel Opacity
Translucent

Description

Privacy Screen, Number of Panels 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.