Underground Enclosure Cover, Street Lighting Logo, 12-13/16 in. W x 12-13/16 in. L, 8000 lb
Mfr # PC1212CA0041
Zoro # G2357601
product price: $237.99
/ea
Free Shipping & Returns
Key Features
For Use With
14-3/4 in x 14-3/4 in Enclosure
Dimension
12-13/16 in. W x 12-13/16 in. L
Overall Width
12 7/8 in
Width
12-13/16 in
Type
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC1212CA0041
Zoro #
G2357601
UPC #
662037100841
Country of Origin
Multiple
Dimensions
Dimension
12-13/16 in. W x 12-13/16 in. L
Overall Width
12 7/8 in
Width
12-13/16 in
Cover Pull Slot Size
1/2 in x 2 in
Overall Length
12 7/8 in
Overall Height
3/4 in
Length
12-13/16 in
For Enclosure Opening Width
14 3/4 in
For Enclosure Opening Length
14 3/4 in
Details
Item
Underground Enclosure Cover
Cover Logo
Street Lighting
For Use With
14-3/4 in x 14-3/4 in Enclosure
Load Rating
8000 lb
Type
PC
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 1-1/2
Material
Polymer Concrete
Color
Gray
Standards
UL Listed
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Load Capacity - Maximum
8,000 lb
For Enclosure Style
PC
Description
Underground Enclosure Cover, PC, Cover Logo Street Lighting, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 1 1/2, Cover Pull Slot Size 1/2 x 2 In, Length 12 13/16 In, Width 12 13/16 In, Depth 3/4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 14 3/4x14 3/4 Enclosures, Load Rating 8,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.