CAD Drawings
Download CAD Files
Underground Enclosure Assembly, 6-3/4 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity
Mfr # PC0608Z80017
Zoro # G0029452
CAD Available
product price: $268.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Overall Height
6-3/4 in
Overall Length
11 in
Overall Width
9 in
Load Capacity - Maximum
15,000 lb
Bottom Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC0608Z80017
Zoro #
G0029452
UPC #
662037205652
Country of Origin
United States
Dimensions
Overall Height
6-3/4 in
Overall Length
11 in
Overall Width
9 in
Usable Interior Height
6 in
Usable Interior Width
6-1/2 in
Usable Interior Length
8-1/2 in
Cover Pull Slot Size
1/2 in x 2 in
Nominal Length (In.)
8-1/2
Nominal Dimension
8-1/2"L x 6-1/2"W x 6"H
Nominal Height (In.)
6
Nominal Width (In.)
6-1/2
Details
CAD Available
Yes
Item
Underground Enclosure Assembly
Cover Logo
Electric
Load Capacity - Maximum
15,000 lb
Bottom Style
Open
Assembly Style
PC
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 1-1/2 UNC
Material
Monolithic Polymer Concrete
Color
Gray
Includes
Cover
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 15
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Description
Underground Enclosure Assembly, Style - Underground Enclosure PC, Cover Logo Electric, Usable Interior Length 8 1/2 in, Usable Interior Width 6 1/2 in, Usable Interior Height 6 in, Overall Length 11 in, Overall Width 9 in, Overall Height 6 3/4 in, Cover Bolt Type (2) 3/8-16 x 1 1/2 UNC Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 15,000 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.