Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underground Enclosure Assembly, Blank Cover, 18 in H, 37-5/8 in L, 26 in W, 8,000 lb

  • Mfr # PG2436Z80409

  • Zoro # G0030161


product price: $2,136.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Cover Logo
Blank
Overall Height
18 in
Overall Length
37-5/8 in
Overall Width
26 in
Load Capacity - Maximum
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG2436Z80409
Zoro #
G0030161
UPC #
662037206222
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Length
37-5/8 in
Overall Width
26 in
Usable Interior Height
15 in
Usable Interior Width
22-1/4 in
Usable Interior Length
33-7/8 in
Cover Pull Slot Size
1/2 in x 4 in
Nominal Height (In.)
15
Nominal Dimension
33-7/8"L x 22-1/4"W x 15"H
Overall Dimension
37-5/8"L x 26"W x 18"H
Nominal Length (In.)
33-7/8
Cover Pull Slot Size (In.)
1/2 x 4
Nominal Width (In.)
22-1/4

Details

Item
Underground Enclosure Assembly
Cover Logo
Blank
Load Capacity - Maximum
8,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Material
Monolithic Polymer Concrete
Color
Gray
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Includes
Cover
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 8

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 33 7/8 in, Usable Interior Width 22 1/4 in, Usable Interior Height 15 in, Overall Length 37 5/8 in, Overall Width 26 in, Overall Height 18 in, Cover Bolt Type (2) 3/8-16 x 4 UNC Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 8,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products