Zoro Homepage

Underground Enclosure Assembly, Fiber Optics Cover, 24 in H, 37-5/8 in L, 26 in W, 8,000 lb

  • Mfr # PG2436Z80721

  • Zoro # G2146256


product price: $2,447.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cover Logo
Fiber Optics
Overall Height
24 in
Overall Length
37-5/8 in
Overall Width
26 in
Load Capacity - Maximum
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG2436Z80721
Zoro #
G2146256
UPC #
662037205416
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Length
37-5/8 in
Overall Width
26 in
Usable Interior Height
21 in
Usable Interior Width
22-1/4 in
Usable Interior Length
33-7/8 in
Cover Pull Slot Size
1/2 in x 4 in
Cover Pull Slot Size (In.)
1/2 x 4
Nominal Length (In.)
33-7/8
Overall Dimension
37-5/8"L x 26"W x 24"H
Nominal Dimension
33-7/8"L x 22-1/4"W x 21"H
Nominal Width (In.)
22-1/4
Nominal Height (In.)
21

Details

Item
Underground Enclosure Assembly
Cover Logo
Fiber Optics
Load Capacity - Maximum
8,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 4
Material
Monolithic Polymer Concrete
Color
Gray
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 8
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Includes
Cover

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Fiber Optics, Usable Interior Length 33 7/8 in, Usable Interior Width 22 1/4 in, Usable Interior Height 21 in, Overall Length 37 5/8 in, Overall Width 26 in, Overall Height 24 in, Cover Bolt Type (2) 3/8-16 x 4 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 8,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.