Underground Enclosure Assembly, Communications Cover, 30 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb
Mfr # PG1730Z81112
Zoro # G2145580
product price:Â $1,807.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Cover Logo
Communications
Overall Height
30 in
Overall Length
32-1/4 in
Overall Width
19-1/4 in
Load Capacity - Maximum
15,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PG1730Z81112
Zoro #
G2145580
UPC #
662037206147
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Length
32-1/4 in
Overall Width
19-1/4 in
Usable Interior Height
28 in
Usable Interior Width
15-1/2 in
Usable Interior Length
28-1/2 in
Cover Pull Slot Size
1/2 in x 4 in
Cover Pull Slot Size (In.)
1/2 x 4
Nominal Length (In.)
28-1/2
Overall Dimension
32-1/4"L x 19-1/4"W x 30"H
Nominal Height (In.)
28
Nominal Width (In.)
15-1/2
Nominal Dimension
28-1/2"L x 15-1/2"W x 28"H
Details
Item
Underground Enclosure Assembly
Cover Logo
Communications
Load Capacity - Maximum
15,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC
Material
Monolithic Polymer Concrete
Color
Gray
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Includes
Cover
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 15
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Communications, Usable Interior Length 28 1/2 in, Usable Interior Width 15 1/2 in, Usable Interior Height 28 in, Overall Length 32 1/4 in, Overall Width 19 1/4 in, Overall Height 30 in, Cover Bolt Type (2) 3/8-16 x 2 3/4 UNC Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 15,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.