Shop QUAZITE
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Underground Enclosure Assembly, Electric Cover, 30 in H, 32-1/4 in L, 19-1/4 in W, 22,000 lb
- Mfr # PG1730Z81217
- Zoro # G2145571
product price:Â
$
2,264.99
/ea
Key Features
Cover Logo
Electric
Overall Height
30 in
Overall Length
32-1/4 in
Overall Width
19-1/4 in
Load Capacity - Maximum
22,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG1730Z81217
- Zoro #
- G2145571
- UPC #
- 662037206161
- Country of Origin
- United States
Dimensions
- Overall Height
- 30 in
- Overall Length
- 32-1/4 in
- Overall Width
- 19-1/4 in
- Usable Interior Height
- 28 in
- Usable Interior Width
- 15-1/2 in
- Usable Interior Length
- 28-1/2 in
- Nominal Dimension
- 28-1/2"L x 15-1/2"W x 28"H
- Nominal Width (In.)
- 15-1/2
- Nominal Height (In.)
- 28
- Nominal Length (In.)
- 28-1/2
- Overall Dimension
- 32-1/4"L x 19-1/4"W x 30"H
- Cover Pull Slot Size (In.)
- 1/2 x 4
- Wire Rope Length
- 32 1/4 in
- Length
- 32 1/4 in
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 28 1/2 in, Usable Interior Width 15 1/2 in, Usable Interior Height 28 in, Overall Length 32 1/4 in, Overall Width 19 1/4 in, Overall Height 30 in, Cover Bolt Type (2) 3/8-16 x 2 3/4 UNC Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 22,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.