Underground Enclosure Assembly, Electric Cover, 12 in H, 32-1/4 in L, 19-1/4 in W, 22,000 lb
- Mfr # PG1730Z80317
- Zoro # G2145635
product price:Â
$
1,731.99
/ea
Key Features
Cover Logo
Electric
Overall Height
12 in
Overall Length
32-1/4 in
Overall Width
19-1/4 in
Load Capacity - Maximum
22,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG1730Z80317
- Zoro #
- G2145635
- UPC #
- 662037205966
- Country of Origin
- United States
- Item
- Underground Enclosure Assembly
- Cover Logo
- Electric
- Load Capacity - Maximum
- 22,000 lb
- Bottom Style
- Open
- Assembly Style
- PG
- Cover Bolt Type
- (2) 3/8-16 x 2 3/4 UNC Stainless Steel Hex Head Bolts
- Material
- Monolithic Polymer Concrete
- Color
- Gray
- Standards
- UL Listed to ANSI/SCTE 77 2007 Tier 22
- Includes
- Cover
- Description/Special Features
- Non-Deliberate Traffic Only, Stackable
- Shell Material
- Monolithic Polymer Concrete
- Wire Color
- Gray
Dimensions
- Overall Height
- 12 in
- Overall Length
- 32-1/4 in
- Overall Width
- 19-1/4 in
- Usable Interior Height
- 10 in
- Usable Interior Width
- 15-1/2 in
- Usable Interior Length
- 28-1/2 in
- Cover Pull Slot Size
- 1/2 in x 4 in
- Nominal Width (In.)
- 15-1/2
- Nominal Height (In.)
- 10
- Nominal Length (In.)
- 28-1/2
- Cover Pull Slot Size (In.)
- 1/2 x 4
- Overall Dimension
- 32-1/4"L x 19-1/4"W x 12"H
- Nominal Dimension
- 28-1/2"L x 15-1/2"W x 10"H
- Wire Rope Length
- 32 1/4 in
- Length
- 32 1/4 in
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 28 1/2 in, Usable Interior Width 15 1/2 in, Usable Interior Height 10 in, Overall Length 32 1/4 in, Overall Width 19 1/4 in, Overall Height 12 in, Cover Bolt Type (2) 3/8-16 x 2 3/4 UNC Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 22,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.