Underground Enclosure Assembly, Electric Cover, 24 in H, 49-5/8 in L, 32-1/8 in W, 8,000 lb

  • Mfr # PG3048Z80717

  • Zoro # G2145495


product price:  $3,771.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Cover Logo
Electric
Overall Height
24 in
Overall Length
49-5/8 in
Overall Width
32-1/8 in
Load Capacity - Maximum
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG3048Z80717
Zoro #
G2145495
UPC #
662037206499
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Length
49-5/8 in
Overall Width
32-1/8 in
Usable Interior Height
21 in
Usable Interior Width
28-1/8 in
Usable Interior Length
45-5/8 in
Cover Pull Slot Size
1/2 in x 4 in
Nominal Height (In.)
21
Nominal Width (In.)
28-1/8
Cover Pull Slot Size (In.)
1/2 x 4
Nominal Dimension
45-5/8"L x 28-1/8"W x 21"H
Overall Dimension
49-5/8"L x 32-1/8"W x 24"H
Nominal Length (In.)
45-5/8

Details

Item
Underground Enclosure Assembly
Cover Logo
Electric
Load Capacity - Maximum
8,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Material
Monolithic Polymer Concrete
Color
Gray
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 8
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Includes
Cover

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 45 5/8 in, Usable Interior Width 28 1/8 in, Usable Interior Height 21 in, Overall Length 49 5/8 in, Overall Width 32 1/8 in, Overall Height 24 in, Cover Bolt Type (2) 3/8-16 x 4 UNC Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 8,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products