Underground Enclosure Assembly, Fiber Optics Cover, 12 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb

  • Mfr # PG1730Z80121

  • Zoro # G2358310


product price:  $1,118.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Cover Logo
Fiber Optics
Overall Height
12 in
Overall Length
32-1/4 in
Overall Width
19-1/4 in
Load Capacity - Maximum
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG1730Z80121
Zoro #
G2358310
UPC #
662037205058
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
32-1/4 in
Overall Width
19-1/4 in
Usable Interior Height
10 in
Usable Interior Width
15-1/2 in
Usable Interior Length
28-1/2 in
Cover Pull Slot Size
1/2 in x 4 in
Nominal Length (In.)
28-1/2
Nominal Height (In.)
10
Overall Dimension
32-1/4"L x 19-1/4"W x 12"H
Nominal Dimension
28-1/2"L x 15-1/2"W x 10"H
Nominal Width (In.)
15-1/2
Cover Pull Slot Size (In.)
1/2 x 4

Details

Item
Underground Enclosure Assembly
Cover Logo
Fiber Optics
Load Capacity - Maximum
8,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4
Material
Monolithic Polymer Concrete
Color
Gray
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 8
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Includes
Cover

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Fiber Optics, Usable Interior Length 28 1/2 in, Usable Interior Width 15 1/2 in, Usable Interior Height 10 in, Overall Length 32 1/4 in, Overall Width 19 1/4 in, Overall Height 12 in, Cover Bolt Type (2) 3/8-16 x 2 3/4 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 8,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products