CAD
Shop QUAZITE
See all product information
Create Account
Underground Enclosure Assembly, Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb
- Mfr # PC1212Z80129
- Zoro # G8530496
CAD Available
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Cover Logo
Lighting
Overall Height
12 in
Overall Length
14-3/4 in
Overall Width
14-3/4 in
Load Capacity - Maximum
8,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC1212Z80129
- Zoro #
- G8530496
- UPC #
- 662037204914
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Underground Enclosure Assembly
- Cover Logo
- Lighting
- Load Capacity - Maximum
- 8,000 lb
- Bottom Style
- Open
- Assembly Style
- PC
- Cover Bolt Type
- (2) 3/8-16 x 1 1/2 Stainless Steel Hex Head Bolts
- Material
- Monolithic Polymer Concrete
- Color
- Gray
- Includes
- Cover
- Standards
- UL Listed to ANSI/SCTE 77 2007 Tier 8
- Description/Special Features
- Non-Deliberate Traffic Only, Stackable
- Shell Material
- Monolithic Polymer Concrete
- Wire Color
- Gray
- Traction Material
- Monolithic Polymer Concrete
Dimensions
- Overall Height
- 12 in
- Overall Length
- 14-3/4 in
- Overall Width
- 14-3/4 in
- Usable Interior Height
- 12 in
- Usable Interior Width
- 12 in
- Usable Interior Length
- 12 in
- Cover Pull Slot Size
- 1/2 in x 2 in
- Overall Dimension
- 14-3/4"L x 14-3/4"W x 12"H
- Nominal Height (In.)
- 12
- Nominal Width (In.)
- 12
- Nominal Length (In.)
- 12
- Nominal Dimension
- 12"L x 12"W x 12"H
- Cover Pull Slot Size (In.)
- 1/2 x 2
- Wire Rope Length
- 14 3/4 in
- Length
- 14 3/4 in
Description
Underground Enclosure Assembly, Style - Underground Enclosure PC, Cover Logo Lighting, Usable Interior Length 12 in, Usable Interior Width 12 in, Usable Interior Height 12 in, Overall Length 14 3/4 in, Overall Width 14 3/4 in, Overall Height 12 in, Cover Bolt Type (2) 3/8-16 x 1 1/2 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 8,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.