Underground Enclosure Assembly, Telephone Cover, 18 in H, 49-5/8 in L, 32-1/8 in W, 8,000 lb

  • Mfr # PG3048Z80443

  • Zoro # G2146116


product price:  $3,246.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Cover Logo
Telephone
Overall Height
18 in
Overall Length
49-5/8 in
Overall Width
32-1/8 in
Load Capacity - Maximum
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG3048Z80443
Zoro #
G2146116
UPC #
662037205553
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Length
49-5/8 in
Overall Width
32-1/8 in
Usable Interior Height
15 in
Usable Interior Width
28-1/8 in
Usable Interior Length
45-5/8 in
Cover Pull Slot Size
1/2 in x 4 in
Overall Dimension
49-5/8"L x 32-1/8"W x 18"H
Nominal Dimension
45-5/8"L x 28-1/8"W x 15"H
Cover Pull Slot Size (In.)
1/2 x 4
Nominal Height (In.)
15
Nominal Width (In.)
28-1/8
Nominal Length (In.)
45-5/8

Details

Item
Underground Enclosure Assembly
Cover Logo
Telephone
Load Capacity - Maximum
8,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 4
Material
Monolithic Polymer Concrete
Color
Gray
Includes
Cover
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 8

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Telephone, Usable Interior Length 45 5/8 in, Usable Interior Width 28 1/8 in, Usable Interior Height 15 in, Overall Length 49 5/8 in, Overall Width 32 1/8 in, Overall Height 18 in, Cover Bolt Type (2) 3/8-16 x 4 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 8,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.