Shop All Underground Enclosures
Quazite
Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 14 3/4 in L, 14 3/4 in W
Mfr # PC1212Z80146
Zoro # G2358417
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Logo Traffic Signal
- Overall Height 12 in
- Overall Length 14 3/4 in
- Overall Width 14 3/4 in
- Load Rating - Underground Enclosure 8,000 lb
Product Information
- Brand Quazite
- MFR # PC1212Z80146
- Zoro # G2358417
- UPC # 662037204938
- Country of Origin United States
- Category Underground Enclosures
Dimensions
Overall Height | 12 in |
Overall Length | 14 3/4 in |
Overall Width | 14 3/4 in |
Usable Interior Height | 12 in |
Usable Interior Width | 12 in |
Usable Interior Length | 12 in |
Cover Pull Slot Size | 1/2 in x 2 in |
Nominal Dimension | 12"L x 12"W x 12"H |
Details
Description
Underground Enclosure Assembly, Style - Underground Enclosure PC, Cover Logo Traffic Signal, Usable Interior Length 12 in, Usable Interior Width 12 in, Usable Interior Height 12 in, Overall Length 14 3/4 in, Overall Width 14 3/4 in, Overall Height 12 in, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 1 1/2, Load Rating - Underground Enclosure 8,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (BN4080604CHSS)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-S90)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32 1/4 in L, 19 1/4 in W (PG1730Z80517)
- QUAZITE Underground Enclosure Assembly, 18 in H, 20 1/4 in L, 13 3/8 in W, 15,000 lb Load Rating (PG1118Z80509)
- QUAZITE Underground Enclosure Assembly, 8 1/2 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity (PC0608Z80009)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32 1/4 in L, 19 1/4 in W (PG1730Z80417)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20 1/4 in L, 13 3/8 in W (PG1118Z80117)
- QUAZITE Underground Enclosure Assembly, Ground Cover, 12 in H, 14 3/4 in L, 14 3/4 in W (PC1212Z80124)
- QUAZITE Underground Enclosure Assembly, 12 in H, 14 3/4 in L, 14 3/4 in W, 8,000 lb Load Rating (PC1212Z80109)
- Quazite Underground Enclosures