Shop QUAZITE

Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb

  • Mfr # PG1118Z80246
  • Zoro # G2358408

product price: 
$
914.99
/ea
Free Shipping & Returns

Key Features

Cover Logo
Traffic Signal
Overall Height
12 in
Overall Length
20-1/4 in
Overall Width
13-3/8 in
Load Capacity - Maximum
15,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PG1118Z80246
Zoro #
G2358408
UPC #
662037204969
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
20-1/4 in
Overall Width
13-3/8 in
Usable Interior Height
10-1/4 in
Usable Interior Width
10-1/8 in
Usable Interior Length
17 in
Cover Pull Slot Size
1/2 in x 2-1/2 in
Overall Dimension
20-1/4"L x 13-3/8"W x 12"H
Nominal Width (In.)
10-1/8
Nominal Height (In.)
10-1/4
Nominal Dimension
17"L x 10-1/8"W x 10-1/4"H
Cover Pull Slot Size (In.)
1/2 x 2-1/2
Nominal Length (In.)
17
Wire Rope Length
20 1/4 in
Length
20 1/4 in

Details

Item
Underground Enclosure Assembly
Cover Logo
Traffic Signal
Load Capacity - Maximum
15,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-1/4
Material
Monolithic Polymer Concrete
Color
Gray
Includes
Cover
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 15

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Traffic Signal, Usable Interior Length 17 in, Usable Interior Width 10 1/8 in, Usable Interior Height 10 1/4 in, Overall Length 20 1/4 in, Overall Width 13 3/8 in, Overall Height 12 in, Cover Bolt Type (2) 3/8-16 x 2 1/4 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 15,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products