Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, 20-1/4 x 13-3/8 Enclosure Used With, 8000 lbs. Load Rating
Mfr # PG1118CA0009
Zoro # G2358295
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20-1/4 x 13-3/8 Enclosure
- Load Rating 8000 lbs.
- Height 1-3/4 in
- Width 11-1/4 in
- Length 18.13 in
Product Information
- Brand Quazite
- MFR # PG1118CA0009
- Zoro # G2358295
- UPC # 662037116347
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Height | 1-3/4 in |
Width | 11-1/4 in |
Length | 18.13 in |
Cover Pull Slot Size | 1/2 in x 2-1/2 in |
Overall Length | 18.13 in |
Details
Description
Underground Enclosure Cover, PG Style, Cover Logo Blank, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 1/4 UNC, Cover Pull Slot Size 1/2 x 2 1/2 In, Length 18 1/8 In, Width 11 1/4 In, Depth 1 3/4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 20 1/4x13 3/8 Enclosure, Load Rating (Lbs.) 8,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Plastic Staple Coax, 1/4", Masonry, PK100 (PSB-100M)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- GARDNER BENDER 11" L Stainless Steel Cable Tie PK 10 (45-312SS)
- QUAZITE Underground Enclosure Cover, 15-1/2 x 25 Enclosure Used With, 8000 lbs. Load Rating (PG1324CA0009)
- QUAZITE Underground Enclosure Cover, 14-3/4 x 14-3/4 Enclosure Used With, 8000 lbs. Load Rating (PC1212CA0009)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure Used With (PG1730CA0017)
- QUAZITE Underground Enclosure Cover, 14-3/4 x 14-3/4 Enclosure Used With, 15000 lbs. Load Rating (PC1212HA0009)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure Used With (PG1118HA0017)
- QUAZITE Underground Enclosure Cover, 20-1/4 x 13-3/8 Enclosure Used With, 15000 lbs. Load Rating (PG1118HA0009)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- Quazite Enclosure Covers & Accessories