Zoro Homepage

Underground Enclosure Cover, Electric Logo, 2 in. H x 13 in. W x 24 in. L, 15000 lb

  • Mfr # PG1324HA0017

  • Zoro # G2358198


product price: $580.99
/ea
Free Shipping & Returns

Key Features

For Use With
15-1/2 in x 25 in Enclosure
Dimension
2 in. H x 13 in. W x 24 in. L
Overall Width
13 3/4 in
Height
2 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1324HA0017
Zoro #
G2358198
UPC #
662037109363
Country of Origin
Multiple

Dimensions

Dimension
2 in. H x 13 in. W x 24 in. L
Overall Width
13 3/4 in
Height
2 in
Width
13 in
Cover Pull Slot Size
1/2 in x 4 in
Overall Height
2 in
Overall Length
23 1/4 in
Length
24 in
For Enclosure Opening Width
15 1/2 in
For Enclosure Opening Length
25 in

Details

Item
Underground Enclosure Cover
Cover Logo
Electric
For Use With
15-1/2 in x 25 in Enclosure
Load Rating
15000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC
Material
Polymer Concrete
Color
Gray
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Standards
UL Listed
Insulated / Uninsulated
Uninsulated
Load Capacity - Maximum
15,000 lb
For Enclosure Style
PG

Description

Underground Enclosure Cover, PG Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 23 1/4 In, Width 13 3/4 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 15 1/2x25 Enclosure, Load Rating (Lbs.) 15,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.