Underground Enclosure Cover, Blank Logo, 2 in. H x 17 in. W x 30 in. L, 15000 lb, Polymer Concrete
Mfr # PG1730HA0009
Zoro # G2358161
product price: $711.99
/ea
Free Shipping & Returns
Key Features
For Use With
19-1/4 in x 32-1/4 in Enclosure
Dimension
2 in. H x 17 in. W x 30 in. L
Height
2 in
Width
17 in
Type
PG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG1730HA0009
Zoro #
G2358161
UPC #
662037100476
Country of Origin
Multiple
Dimensions
Dimension
2 in. H x 17 in. W x 30 in. L
Height
2 in
Width
17 in
Cover Pull Slot Size
1/2 in x 4 in
Overall Length
30 1/2 in
Overall Width
17 1/2 in
Overall Height
2 in
Length
30 in
For Enclosure Opening Width
19 1/4 in
For Enclosure Opening Length
32 1/4 in
Details
Item
Underground Enclosure Cover
Cover Logo
Blank
For Use With
19-1/4 in x 32-1/4 in Enclosure
Load Rating
15000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC
Material
Polymer Concrete
Color
Gray
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Standards
UL Listed
Insulated / Uninsulated
Uninsulated
Load Capacity - Maximum
15,000 lb
For Enclosure Style
PG
Description
Underground Enclosure Cover, PG Style, Cover Logo Blank, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 30 1/2 In, Width 17 1/2 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 19 1/4x32 1/4 Enclosure, Load Rating (Lbs.) 15,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.