Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, Communications Cover, 19-1/4 x 32-1/4 Enclosure Used With
Mfr # PG1730CA0012
Zoro # G0454819
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Logo Communications
- For Use With 19-1/4 x 32-1/4 Enclosure
- Load Rating 8000 lbs.
- Type PG
- Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC
Product Information
- Brand Quazite
- MFR # PG1730CA0012
- Zoro # G0454819
- UPC # 662037109776
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Cover Pull Slot Size | 1/2 in x 4 in |
Overall Width | 17-1/2 in |
Overall Length | 30-1/2 in |
Overall Height | 2 in |
Details
Description
Underground Enclosure Cover, PG Style, Cover Logo Communications, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 30 1/2 In, Width 17 1/2 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 19 1/4x32 1/4 Enclosure, Load Rating (Lbs.) 8,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE Wire 14 Ga Underground (2488)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X36 CS, GRY (T6636CH)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (2119)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3P 15A 250V - NEMA L6-15C (YGA027F)
- QUAZITE Underground Enclosure Cover, 19-1/4 x 32-1/4 Enclosure Used With, 8000 lbs. Load Rating (PG1730CA0009)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure Used With, 8000 lbs. Load Rating (PG1324CA0017)
- QUAZITE Underground Enclosure Cover, 14-3/4 x 14-3/4 Enclosure Used With, 15000 lbs. Load Rating (PC1212HA0009)
- QUAZITE Underground Enclosure Cover, 14-3/4 x 14-3/4 Enclosure Used With, 8000 lbs. Load Rating (PC1212CA0009)
- QUAZITE Underground Enclosure Cover, 20-1/4 x 13-3/8 Enclosure Used With, 15000 lbs. Load Rating (PG1118HA0009)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure Used With (PG1730CA0017)
- TAYMAC 2 -Gang Vertical While In Use Weatherproof Cover, 4.08" W, 5.54" H, Polycarbonate (MM1410W)
- Quazite Enclosure Covers & Accessories