Underground Enclosure Cover, Communications Logo, 38 in. W x 38 in. L, 15000 lb, Polymer Concrete
- Mfr # PG3636HA0012
- Zoro # G2147218
product price:Â
$
1,953.99
/ea
Key Features
For Use With
40 in x 40 in Enclosure
Dimension
38 in. W x 38 in. L
Overall Width
38 in
Width
38 in
Type
PG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG3636HA0012
- Zoro #
- G2147218
- UPC #
- 662037134860
- Country of Origin
- Multiple
Dimensions
- Dimension
- 38 in. W x 38 in. L
- Overall Width
- 38 in
- Width
- 38 in
- Cover Pull Slot Size
- 1/2 in x 4 in
- Overall Height
- 3 in
- Overall Length
- 38 in
- Length
- 38 in
- For Enclosure Opening Width
- 40 in
- For Enclosure Opening Length
- 40 in
- Wire Rope Length
- 38 in
Details
- Item
- Underground Enclosure Cover
- Cover Logo
- Communications
- For Use With
- 40 in x 40 in Enclosure
- Load Rating
- 15000 lb
- Type
- PG
- Cover Bolt Type
- 2 3/8 Stainless Steel Hex Head Bolts with Washer
- Material
- Polymer Concrete
- Color
- Gray
- Standards
- UL Listed
- Description/Special Features
- For Areas with Non-Deliberate Traffic Only
- Load Capacity - Maximum
- 15,000 lb
- For Enclosure Style
- PG
- Shell Material
- Polymer Concrete
- Wire Color
- Gray
Description
Underground Enclosure Cover, PG Style, Cover Logo Communications, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 38 In, Width 38 In, Depth 3 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 40x40 Enclosure, Load Rating (Lbs.) 15,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.