Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure Used With
Mfr # PG1118CA0017
Zoro # G9173622
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Monolithic Polymer Concrete
- Cover Pull Slot Size 1/2 in x 2-1/2 in
- Load Rating 8000 lbs.
- Color Gray
- Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Product Information
- Brand Quazite
- MFR # PG1118CA0017
- Zoro # G9173622
- UPC # 662037116385
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Cover Pull Slot Size | 1/2 in x 2-1/2 in |
Overall Length | 18.13 in |
Length | 18.13 in |
Width | 11-1/4 in |
Height | 1-3/4 in |
Details
Description
Underground Enclosure Cover, PG Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 1/4 UNC, Cover Pull Slot Size 1/2 x 2 1/2 In, Length 18 1/8 In, Width 11 1/4 In, Depth 1 3/4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 20 1/4x13 3/8 Enclosure, Load Rating (Lbs.) 8,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-240A)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC (9007CR53J)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 347/600V AC, B Curve (BDA36100)
- QUAZITE Underground Enclosure Cover, 20-1/4 x 13-3/8 Enclosure Used With, 15000 lbs. Load Rating (PG1118HA0009)
- QUAZITE Underground Enclosure Cover, 14-3/4 x 14-3/4 Enclosure Used With, 15000 lbs. Load Rating (PC1212HA0009)
- QUAZITE Underground Enclosure Cover, 14-3/4 x 14-3/4 Enclosure Used With, 8000 lbs. Load Rating (PC1212CA0009)
- QUAZITE Underground Enclosure Cover, 20-1/4 x 13-3/8 Enclosure Used With, 8000 lbs. Load Rating (PG1118CA0009)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure Used With, 8000 lbs. Load Rating (PG1324CA0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure Used With (PG1118HA0017)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2 27/32 in W, 4 9/16 in H (HBL74CM24WO)
- Quazite Enclosure Covers & Accessories