Underground Enclosure Cover, Electric Logo, 2 in. H x 24 in. W x 24 in. L, 15000 lb
Mfr # PG2424HA0017
Zoro # G2147367
product price:Â $1,007.99
/eaKey Features
For Use With
28 in x 28 in Enclosure
Dimension
2 in. H x 24 in. W x 24 in. L
Overall Width
25 15/16 in
Height
2 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PG2424HA0017
Zoro #
G2147367
UPC #
662037131593
Country of Origin
Multiple
Dimensions
Dimension
2 in. H x 24 in. W x 24 in. L
Overall Width
25 15/16 in
Height
2 in
Width
24 in
Cover Pull Slot Size
1/2 in x 4 in
Overall Height
2 in
Overall Length
25 15/16 in
Length
24 in
For Enclosure Opening Width
27 15/16 in
For Enclosure Opening Length
27 15/16 in
Details
Item
Underground Enclosure Cover
Cover Logo
Electric
For Use With
28 in x 28 in Enclosure
Load Rating
15000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC
Material
Polymer Concrete
Color
Gray
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Standards
UL Listed
Insulated / Uninsulated
Uninsulated
For Enclosure Style
PG
Load Capacity - Maximum
15,000 lb
Description
Underground Enclosure Cover, PG Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 25 15/16 In, Width 25 15/16 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 28x28 Enclosure, Load Rating (Lbs.) 15,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.