Shop QUAZITE
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Underground Enclosure Cover, Electric Logo, 3 in. H x 24 in. W x 36 in. L, 22500 lb
- Mfr # PG2436HH0017
- Zoro # G2147315
product price:Â
$
1,743.99
/ea
Key Features
For Use With
26 in x 37-5/8 in Enclosure
Dimension
3 in. H x 24 in. W x 36 in. L
Overall Width
24 in
Height
3 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG2436HH0017
- Zoro #
- G2147315
- UPC #
- 662037134969
- Country of Origin
- Multiple
Dimensions
- Dimension
- 3 in. H x 24 in. W x 36 in. L
- Overall Width
- 24 in
- Height
- 3 in
- Width
- 24 in
- Cover Pull Slot Size
- 1/2 in x 4 in
- Overall Height
- 3 in
- Overall Length
- 35 5/8 in
- Length
- 36 in
- For Enclosure Opening Width
- 26 in
- For Enclosure Opening Length
- 37 5/8 in
- Wire Rope Length
- 35 5/8 in
Description
Underground Enclosure Cover, PG Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 35 5/8 In, Width 24 In, Depth 3 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 26x37 5/8 Enclosure, Load Rating (Lbs.) 22,500, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.