Underground Enclosure Cover, Electric Logo, 3 in. H x 30 in. W x 48 in. L, 15000 lb

  • Mfr # PG3048HA0017

  • Zoro # G2147251


product price:  $2,178.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

For Use With
32-1/8 in x 49-5/8 in Enclosure
Dimension
3 in. H x 30 in. W x 48 in. L
Overall Width
30 1/8 in
Height
3 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG3048HA0017
Zoro #
G2147251
UPC #
662037111380
Country of Origin
Multiple

Dimensions

Dimension
3 in. H x 30 in. W x 48 in. L
Overall Width
30 1/8 in
Height
3 in
Width
30 in
Cover Pull Slot Size
1/2 in x 4 in
Nominal Width (In.)
30-1/8
Overall Length
47 5/8 in
Overall Height
3 in
Length
48 in
For Enclosure Opening Width
32 1/8 in
For Enclosure Opening Length
49 5/8 in

Details

Item
Underground Enclosure Cover
Cover Logo
Electric
For Use With
32-1/8 in x 49-5/8 in Enclosure
Load Rating
15000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Material
Polymer Concrete
Color
Gray
Standards
UL Listed
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Insulated / Uninsulated
Uninsulated
Load Capacity - Maximum
15,000 lb
For Enclosure Style
PG

Description

Underground Enclosure Cover, PG Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 47 5/8 In, Width 30 1/8 In, Depth 3 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 32 1/8x49 5/8 Enclosure, Load Rating (Lbs.) 15,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.