Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure Used With
Mfr # PC1212CA0024
Zoro # G9173683
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Logo Ground
- For Use With 14-3/4 x 14-3/4 Enclosure
- Load Rating 8000 lbs.
- Height 3/4 in
- Width 12-13/16 in
Product Information
- Brand Quazite
- MFR # PC1212CA0024
- Zoro # G9173683
- UPC # 662037107352
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Height | 3/4 in |
Width | 12-13/16 in |
Length | 12-13/16 in |
Cover Pull Slot Size | 1/2 in x 2 in |
Overall Length | 12-13/16 in |
Details
Description
Underground Enclosure Cover, PC, Cover Logo Ground, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 1 1/2, Cover Pull Slot Size 1/2 x 2 In, Length 12 13/16 In, Width 12 13/16 In, Depth 3/4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 14 3/4x14 3/4 Enclosures, Load Rating 8,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DH13)
- SIEMENS 400:0.5A Current Transformer (61-300-053-504)
- GIZMO TC-602 EMT Compression Connector 0.75 in., 25PK (GI156189)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-12D)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure Used With, 8000 lbs. Load Rating (PG1324CA0017)
- QUAZITE Underground Enclosure Cover, 14-3/4 x 14-3/4 Enclosure Used With, 8000 lbs. Load Rating (PC1212CA0009)
- QUAZITE Underground Enclosure Cover, 15-1/2 x 25 Enclosure Used With, 8000 lbs. Load Rating (PG1324CA0009)
- QUAZITE Underground Enclosure Cover, 20-1/4 x 13-3/8 Enclosure Used With, 15000 lbs. Load Rating (PG1118HA0009)
- QUAZITE Underground Enclosure Cover, 20-1/4 x 13-3/8 Enclosure Used With, 8000 lbs. Load Rating (PG1118CA0009)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure Used With (PC1212CA0012)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- Quazite Enclosure Covers & Accessories