Underground Enclosure Cover, Telephone Logo, 3 in. H x 24 in. W x 36 in. L, 15000 lb
- Mfr # PG2436HA0043
- Zoro # G2145860
product price:Â
$
1,153.99
/ea
Key Features
For Use With
26 in x 37-5/8 in Enclosure
Dimension
3 in. H x 24 in. W x 36 in. L
Overall Width
24 in
Height
3 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG2436HA0043
- Zoro #
- G2145860
- UPC #
- 662037110895
- Country of Origin
- Multiple
- Item
- Underground Enclosure Cover
- Cover Logo
- Telephone
- For Use With
- 26 in x 37-5/8 in Enclosure
- Load Rating
- 15000 lb
- Type
- PG
- Cover Bolt Type
- (2) 3/8-16 x 4 Stainless Steel Hex Head Bolts
- Material
- Polymer Concrete
- Color
- Gray
- Description/Special Features
- For Areas with Non-Deliberate Traffic Only
- Standards
- UL Listed
- Insulated / Uninsulated
- Uninsulated
- For Enclosure Style
- PG
- Load Capacity - Maximum
- 15,000 lb
- Shell Material
- Polymer Concrete
- Wire Color
- Gray
- Traction Material
- Polymer Concrete
Dimensions
- Dimension
- 3 in. H x 24 in. W x 36 in. L
- Overall Width
- 24 in
- Height
- 3 in
- Width
- 24 in
- Cover Pull Slot Size
- 1/2 in x 4 in
- Nominal Width (In.)
- 24
- Overall Length
- 35 5/8 in
- Overall Height
- 3 in
- Length
- 36 in
- For Enclosure Opening Length
- 37 5/8 in
- For Enclosure Opening Width
- 26 in
- Wire Rope Length
- 35 5/8 in
Description
Underground Enclosure Cover, PG, Cover Logo Telephone, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 4, Cover Pull Slot Size 1/2 x 4 In, Length 35 5/8 In, Width 24 In, Depth 3 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 26x37 5/8 Enclosures, Load Rating 15,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.