Shop QUAZITE
See all product information
Create Account
Underground Enclosure Cover, Traffic Signal Logo, 12-13/16 in. W x 12-13/16 in. L, 8000 lb
- Mfr # PC1212CA0046
- Zoro # G2357595
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
For Use With
14-3/4 in x 14-3/4 in Enclosure
Dimension
12-13/16 in. W x 12-13/16 in. L
Overall Width
12 7/8 in
Width
12-13/16 in
Type
PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC1212CA0046
- Zoro #
- G2357595
- UPC #
- 662037100681
- Country of Origin
- Multiple
- Item
- Underground Enclosure Cover
- Cover Logo
- Traffic Signal
- For Use With
- 14-3/4 in x 14-3/4 in Enclosure
- Load Rating
- 8000 lb
- Type
- PC
- Cover Bolt Type
- 2 3/8 Stainless Steel Hex Head Bolts with Washer
- Material
- Polymer Concrete
- Color
- Gray
- Description/Special Features
- For Areas with Non-Deliberate Traffic Only
- Standards
- UL Listed
- For Enclosure Style
- PC
- Load Capacity - Maximum
- 8,000 lb
- Shell Material
- Polymer Concrete
- Wire Color
- Gray
- Traction Material
- Polymer Concrete
Dimensions
- Dimension
- 12-13/16 in. W x 12-13/16 in. L
- Overall Width
- 12 7/8 in
- Width
- 12-13/16 in
- Cover Pull Slot Size
- 1/2 in x 2 in
- Overall Height
- 3/4 in
- Overall Length
- 12 7/8 in
- Length
- 12-13/16 in
- For Enclosure Opening Length
- 14 3/4 in
- For Enclosure Opening Width
- 14 3/4 in
- Wire Rope Length
- 12 7/8 in
Description
Underground Enclosure Cover, PC, Cover Logo Traffic Signal, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 1 1/2, Cover Pull Slot Size 1/2 x 2 In, Length 12 13/16 In, Width 12 13/16 In, Depth 3/4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 14 3/4x14 3/4 Enclosures, Load Rating 8,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.