Underground Enclosure Cover, Traffic Signal Logo, 17-1/2 in. W x 30-1/2 in. L, 8000 lb
Mfr # PG1730CA0046
Zoro # G2357540
product price:Â $393.99
/ea
Free Shipping & Returns
Key Features
For Use With
19-1/4 in x 32-1/4 in Enclosure
Dimension
17-1/2 in. W x 30-1/2 in. L
Overall Width
17 1/2 in
Width
17-1/2 in
Type
PG
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PG1730CA0046
Zoro #
G2357540
UPC #
662037109875
Country of Origin
Multiple
Dimensions
Dimension
17-1/2 in. W x 30-1/2 in. L
Overall Width
17 1/2 in
Width
17-1/2 in
Cover Pull Slot Size
1/2 in x 4 in
Overall Length
30 1/2 in
Overall Height
2 in
Length
30-1/2 in
For Enclosure Opening Length
32 1/4 in
For Enclosure Opening Width
19 1/4 in
Details
Item
Underground Enclosure Cover
Cover Logo
Traffic Signal
For Use With
19-1/4 in x 32-1/4 in Enclosure
Load Rating
8000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4
Material
Polymer Concrete
Color
Gray
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Standards
UL Listed
For Enclosure Style
PG
Load Capacity - Maximum
8,000 lb
Description
Underground Enclosure Cover, PG, Cover Logo Traffic Signal, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 2 3/4, Cover Pull Slot Size 1/2 x 4 In, Length 30 1/2 In, Width 17 1/2 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 19 1/4x32 1/4 Enclosures, Load Rating 8,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.