Underground Enclosure Cover, Traffic Signal Logo, 2 in. H x 11 in. W x 18 in. L, 15000 lb
- Mfr # PG1118HA0046
- Zoro # G2357629
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
For Use With
20-1/4 in x 13-3/8 in Enclosure
Dimension
2 in. H x 11 in. W x 18 in. L
Overall Width
11 1/4 in
Height
2 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG1118HA0046
- Zoro #
- G2357629
- UPC #
- 662037116651
- Country of Origin
- Multiple
Dimensions
- Dimension
- 2 in. H x 11 in. W x 18 in. L
- Overall Width
- 11 1/4 in
- Height
- 2 in
- Width
- 11 in
- Cover Pull Slot Size
- 1/2 in x 2 in
- Overall Height
- 1 3/4 in
- Overall Length
- 18 1/8 in
- Length
- 18 in
- For Enclosure Opening Width
- 13 3/8 in
- For Enclosure Opening Length
- 20 1/4 in
- Wire Rope Length
- 18 1/8 in
Description
Underground Enclosure Cover, PG, Cover Logo Traffic Signal, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 2 1/4, Cover Pull Slot Size 1/2 x 2 1/2 In, Length 18 1/8 In, Width 11 1/4 In, Depth 1 3/4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 20 1/4x13 3/8 Enclosures, Load Rating 15,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.