Shop QUAZITE

Underground Enclosure Cover, Traffic Signal Logo, 2 in. H x 13 in. W x 24 in. L, 15000 lb

  • Mfr # PG1324HA0046

  • Zoro # G2357559


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

For Use With
15-1/2 in x 25 in Enclosure
Dimension
2 in. H x 13 in. W x 24 in. L
Overall Width
13 3/4 in
Height
2 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG1324HA0046
Zoro #
G2357559
UPC #
662037109455
Country of Origin
Multiple

Dimensions

Dimension
2 in. H x 13 in. W x 24 in. L
Overall Width
13 3/4 in
Height
2 in
Width
13 in
Cover Pull Slot Size
1/2 in x 4 in
Overall Height
2 in
Overall Length
23 1/4 in
Length
24 in
For Enclosure Opening Width
15 1/2 in
For Enclosure Opening Length
25 in

Details

Item
Underground Enclosure Cover
Cover Logo
Traffic Signal
For Use With
15-1/2 in x 25 in Enclosure
Load Rating
15000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4
Material
Polymer Concrete
Color
Gray
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Standards
UL Listed
Insulated / Uninsulated
Uninsulated
For Enclosure Style
PG
Load Capacity - Maximum
15,000 lb

Description

Underground Enclosure Cover, PG, Cover Logo Traffic Signal, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 2 3/4, Cover Pull Slot Size 1/2 x 4 In, Length 23 1/4 In, Width 13 3/4 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 15 1/2x25 Enclosures, Load Rating 15,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.