Underground Enclosure Cover, Blank Logo, 1 in. H x 12 in. W x 12 in. L, 15000 lb, Polymer Concrete
Mfr # PC1212HA0009
Zoro # G8530532
product price: $272.99
/ea
Free Shipping & Returns
Key Features
For Use With
14-3/4 in x 14-3/4 in Enclosure
Dimension
1 in. H x 12 in. W x 12 in. L
Height
1 in
Width
12 in
Type
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC1212HA0009
Zoro #
G8530532
UPC #
662037100162
Country of Origin
Multiple
Dimensions
Dimension
1 in. H x 12 in. W x 12 in. L
Height
1 in
Width
12 in
Cover Pull Slot Size
1/2 in x 2 in
Overall Width
12 7/8 in
Overall Length
12 13/16 in
Overall Height
3/4 in
Length
12 in
For Enclosure Opening Length
14 3/4 in
For Enclosure Opening Width
14 3/4 in
Details
Item
Underground Enclosure Cover
Cover Logo
Blank
For Use With
14-3/4 in x 14-3/4 in Enclosure
Load Rating
15000 lb
Type
PC
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 1-1/2 UNC
Material
Polymer Concrete
Color
Gray
Standards
UL Listed
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Load Capacity - Maximum
15,000 lb
For Enclosure Style
PC
Description
Underground Enclosure Cover, PC Style, Cover Logo Blank, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 1 1/2 UNC, Cover Pull Slot Size 1/2 x 2 In, Length 12 13/16 In, Width 12 13/16 In, Depth 3/4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 14 3/4x14 3/4 Enclosure, Load Rating (Lbs.) 15,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.