Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underground Enclosure Cover, Electric Logo, 2 in. H x 17 in. W x 30 in. L, 8000 lb

  • Mfr # PG1730CA0017

  • Zoro # G8530557


product price: $489.99
/ea
Free Shipping & Returns

Key Features

For Use With
19-1/4 in x 32-1/4 in Enclosure
Dimension
2 in. H x 17 in. W x 30 in. L
Overall Width
17 1/2 in
Height
2 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1730CA0017
Zoro #
G8530557
UPC #
662037101114
Country of Origin
Multiple

Dimensions

Dimension
2 in. H x 17 in. W x 30 in. L
Overall Width
17 1/2 in
Height
2 in
Width
17 in
Cover Pull Slot Size
1/2 in x 4 in
Overall Height
2 in
Overall Length
30 1/2 in
Length
30 in
For Enclosure Opening Length
32 1/4 in
For Enclosure Opening Width
19 1/4 in

Details

Item
Underground Enclosure Cover
Cover Logo
Electric
For Use With
19-1/4 in x 32-1/4 in Enclosure
Load Rating
8000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC
Material
Polymer Concrete
Color
Gray
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Standards
ANSI/SCTE77, UL Listed
For Enclosure Style
PG
Load Capacity - Maximum
8,000 lb

Description

Underground Enclosure Cover, PG Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 30 1/2 In, Width 17 1/2 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 19 1/4x32 1/4 Enclosure, Load Rating (Lbs.) 8,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.