Underground Enclosure Assembly, Blank Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 15,000 lb

  • Mfr # PC1212Z80209

  • Zoro # G8530505


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Cover Logo
Blank
Overall Height
12 in
Overall Length
14-3/4 in
Overall Width
14-3/4 in
Usable Interior Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC1212Z80209
Zoro #
G8530505
UPC #
662037204945
Country of Origin
Multiple

Dimensions

Overall Height
12 in
Overall Length
14-3/4 in
Overall Width
14-3/4 in
Usable Interior Height
12 in
Usable Interior Width
12 in
Usable Interior Length
12 in
Cover Pull Slot Size
1/2 in x 2 in
Cover Pull Slot Size (In.)
1/2 x 2
Overall Dimension
14-3/4"L x 14-3/4"W x 12"H
Nominal Length (In.)
12
Nominal Width (In.)
12
Nominal Height (In.)
12
Nominal Dimension
12"L x 12"W x 12"H

Details

Item
Underground Enclosure Assembly
Cover Logo
Blank
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 1-1/2
Material
Monolithic Polymer Concrete
Color
Gray
Includes
Cover
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 15
Assembly Style
PC
Bottom Style
Open
Load Capacity - Maximum
15,000 lb

Description

Underground Enclosure Assembly, Style - Underground Enclosure PC, Cover Logo Blank, Usable Interior Length 12 in, Usable Interior Width 12 in, Usable Interior Height 12 in, Overall Length 14 3/4 in, Overall Width 14 3/4 in, Overall Height 12 in, Cover Bolt Type (2) 3/8-16 x 1 1/2 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 15,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.