Zoro Homepage

Underground Enclosure Assembly, Blank Cover, 12 in H, 25 in L, 15-1/2 in W, 15,000 lb

  • Mfr # PG1324Z80209

  • Zoro # G0029906


product price: $1,021.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Cover Logo
Blank
Overall Height
12 in
Overall Length
25 in
Overall Width
15-1/2 in
Load Capacity - Maximum
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1324Z80209
Zoro #
G0029906
UPC #
662037205799
Country of Origin
Multiple

Dimensions

Overall Height
12 in
Overall Length
25 in
Overall Width
15-1/2 in
Usable Interior Height
10 in
Usable Interior Width
11-3/4 in
Usable Interior Length
21-1/4 in
Cover Pull Slot Size
1/2 in x 4 in
Nominal Length (In.)
21-1/4
Overall Dimension
25"L x 15-1/2"W x 12"H
Nominal Dimension
21-1/4"L x 11-3/4"W x 10"H
Nominal Width (In.)
11-3/4
Nominal Height (In.)
10
Cover Pull Slot Size (In.)
1/2 x 4

Details

Item
Underground Enclosure Assembly
Cover Logo
Blank
Load Capacity - Maximum
15,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC
Material
Monolithic Polymer Concrete
Color
Gray
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Includes
Cover
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 15

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 21 1/4 in, Usable Interior Width 11 3/4 in, Usable Interior Height 10 in, Overall Length 25 in, Overall Width 15 1/2 in, Overall Height 12 in, Cover Bolt Type (2) 3/8-16 x 2 3/4 UNC Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 15,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products