Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underground Enclosure Cover, Blank Logo, 1 in. H x 6 in. W x 8 in. L, 15000 lb, Polymer Concrete

  • Mfr # PC0608HA0009

  • Zoro # G2358301


product price: $95.39
/ea
Free Shipping & Returns

Key Features

For Use With
11 x 9 Enclosure
Load Rating
15000 lb
Dimension
1 in. H x 6 in. W x 8 in. L
Height
1 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC0608HA0009
Zoro #
G2358301
UPC #
662037205188
Country of Origin
United States

Dimensions

Dimension
1 in. H x 6 in. W x 8 in. L
Height
1 in
Width
6 in
Cover Pull Slot Size
1/2 in x 2 in
Overall Length
9 3/8 in
Overall Width
7 3/8 in
Overall Height
3/4 in
Length
8 in
For Enclosure Opening Length
11 in
For Enclosure Opening Width
9 in

Details

Item
Underground Enclosure Cover
Cover Logo
Blank
For Use With
11 x 9 Enclosure
Load Rating
15000 lb
Type
PC
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 1-1/2 UNC
Material
Polymer Concrete
Color
Gray
Standards
UL Listed
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Insulated / Uninsulated
Uninsulated
Load Capacity - Maximum
15,000 lb
For Enclosure Style
PC

Description

Underground Enclosure Cover, PC, Cover Logo Blank, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 1-1/2 UNC, Color Gray, For Use With 11 x 9 Enclosure, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15, Dimension 9-3/8 In. L x 7-3/8 In. W x 3/4 In. D, Material Monolithic Polymer Concrete, Load Rating 15000 lbs., Cover Pull Slot Size 1/2 In. x 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.