This item is Discontinued.

Queens Of Christmas Queens of Christmas WL-TRSQ-15-LWW 15 ft. Pre Lit LED Warm White Sequoia Tree WL-TRSQ-15-LWW

This item is Discontinued.

Queens Of Christmas

Queens of Christmas WL-TRSQ-15-LWW 15 ft. Pre Lit LED Warm White Sequoia Tree (Discontinued)

Mfr # WL-TRSQ-15-LWW
Zoro # G003747831
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WL-TRSQ-15-LWW
Zoro #
G003747831
UPC #
-
Country of Origin
China

Description

This Premium quality, top of the line artificial Christmas tree stands an impressive 15 foot tall and has a total of 9497 branch tips. Its natural appearance makes it stand out from other artificial Christmas trees it is pre lit with warm white LEDs. Enjoy all of the benefits of a real looking Christmas tree without any of the hassle or upkeep of a live one. The foliage on this large tree is flame retardant and the two ply PVC needles are specially made to be both fade and crush resistant. The tree is assembled via metal hinged construction and the pole has been wrapped for added realism. Can be used both indoors and outdoors. Comes with its own metal tree stand and the bottom branches are approximately 6 inches from the floor.

Specifications
  • Color: Warm White
  • Dimensions: 18" H x 14" W x 64" L
  • Weight: 110 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.