This item is Discontinued.

This item is Discontinued.
S-50SPH-PU-06 6 in. Decorative Sphere Purple LED Light (Discontinued)
Specifications
Product Information
Description
There are a total of 50 Purple sphere lights on this LED strand. Each sphere is 6 in. in diameter. They are 5MM lights, also called polka dot lights with a conical shape that allows for greater light dispersion. Being LEDs these bulbs use substantially less power than other string lights and are much more durable. Each sphere is made of durable tinted plastic with a 3 ft. lead cord. Each one is boxed individually. Average power consumption is 0.071 watts and LED. Product can be connected up to 210 watts per plug product is UL approved. It has a one year limited warranty and is intended for temporary 90 day seasonal use.
Specifications- Color: Purple
- Size: 6"
- Dimensions: 7" H x 7" W x 7" L
- Weight: 1.1 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.