S-70MMBU-4G 70 Count Burgundy Decorative LED Light Set on Green Wire with 4 in. Spacing

  • Mfr # S-70MMBU-4G
  • Zoro # G403746373
product price: 
$
38.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-70MMBU-4G
Zoro #
G403746373
UPC #
-
Country of Origin
China

Description

There are a total of 70 Burgandy lights on this LED strand. They are 5MM lights also called polka dot lights with a conical shape that allows for greater light dispersion. Being LEDs these bulbs use substantially less power than other string lights and are much more durable. The green wire is 22 gauge. The total strand length is 23 ft. including 4 in. between bulbs a 4 in. end cord and a 4 in. lead cord. Average power consumption is 0.071 watts and LED. Product can be connected up to 210 watts per plug. The bulbs andlenses are weatherproof and non removable or replaceable. If one goes out the rest stay on. Packed in a polybag. Product is UL approved. It has a one year limited warranty and is intended for temporary 90 day seasonal use. Light string has traditional stackable end to end plugs.

Specifications
  • Color: Burgandy
  • Size: 4"
  • Dimensions: 6" H x 4" W x 2" L
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews