LED OUTDOOR DECORATIVE WIDE SCONCE 12W 5CCT NON-DIM, SILVER, 27K/30K/35K/40K/50K
- Mfr # LDSW-MCT5-SIL
- Zoro # G624884601
product price:Â
$
61.79
/ea
Key Features
IP Rating
IP42
Weight
2.65 lb
Housing Material
Aluminum & Steel& acrylic
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
1200LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDSW-MCT5-SIL
- Zoro #
- G624884601
- UPC #
- 845060081183
- Country of Origin
- China
Dimensions
- Width
- 4.0 in
- Height
- 10.2 in
- Length
- 10.0 in
Details
- IP Rating
- IP42
- Weight
- 2.65 lb
- Housing Material
- Aluminum & Steel& acrylic
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 1200LM
- Rated Life
- >50000
- Finish
- Silver
- Beam Angle
- 150°~160°
- Fixture Wattage
- 12W
- Power Factor
- >90
- Item
- LED Outdoor Decorative Wide Sconce 12W 5Cct Non-Dim
- Voltage
- 120V
- CRI
- 80
- Lighting Technology
- LED
- Standards
- ETL, ES
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
Description
The Westgate LDSW-MCT5-SIL is a LED outdoor decorative wide sconce 12w 5cct non-dim. It delivers 1200LM of 27K/30K/35K/40K/50K light at 12W. Operates on 120V input power. Constructed of aluminum & steel& acrylic in a silver finish. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP42 ingress protection. Light source: LED. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.