Sports Gum with Electrolytes
Mfr # 17500
Zoro # G003529000
product price: $20.69
/eaKey Features
Flavor
Fruit Punch, Grape, Lemon, Orange
Thirst Quencher Package Size
4.5 g
Yield per Unit
31 oz
Drink Content Type
Regular
Color
Orange, Purple, Red, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17500
Zoro #
G003529000
UPC #
074676175003
Country of Origin
Mexico
Dimensions
Thirst Quencher Package Size
4.5 g
Container Size
4.5 g
Details
Flavor
Fruit Punch, Grape, Lemon, Orange
Yield per Unit
31 oz
Item
Sports Gum
Drink Content Type
Regular
Color
Orange, Purple, Red, Yellow
Nutrition Type
Regular
Product Type
Sports Gum
Description
Sports Gum with Electrolytes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.